Lockout Padlock, Keyed Alike, Steel, Red, 9/16 in Shackle Height, 1 9/16 in Body Width, 6 PK

  • Mfr # 3KAS6RED

  • Zoro # G3666293


product price:  $75.89
/pk 6, $12.65/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
1 9/16 in
Shackle Height
9/16 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3KAS6RED
Zoro #
G3666293
UPC #
071649163722
Country of Origin
Mexico

Dimensions

Body Width
1 9/16 in
Shackle Height
9/16 in
Body Height
1 1/4 in
Body Thickness
3/4 in
Width Across Shackle
5/8 in
Shackle Diameter
5/16 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Steel
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Standards
NFPA 70E, OSHA 29 CFR 1910
Number of Keys
2
Number of Pins
4
Body Finish
Laminated
Bumper Color
Red
Includes
(2) Keys
Number of Bumpers
1
Locking Mechanism
4-Pin Cylinder
Color
Red
Number of Keys Included
2
Opening Type
Key
Body Material Coating
Laminated
Number of Tumbler Pins
4
Key Style
Standard
Vertical Shackle Clearance
3/4 in
Resistance Properties
Pry Resistant
Non-Removable Key
No
Horizontal Shackle Clearance
5/8 in

Description

Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 9/16 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products