Lockout Padlock, Keyed Alike, Steel, White, 9/16 in Shackle Height, 1 9/16 in Body Width, 6 PK

  • Mfr # 3KAS6WHT

  • Zoro # G3726886


product price:  $70.39
/pk 6, $11.73/ea

Key Features

Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
1 9/16 in
Shackle Height
9/16 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3KAS6WHT
Zoro #
G3726886
UPC #
071649163746
Country of Origin
Mexico

Dimensions

Body Width
1 9/16 in
Shackle Height
9/16 in
Body Height
1 1/4 in
Body Thickness
3/4 in
Width Across Shackle
5/8 in
Shackle Diameter
5/16 in

Details

Item
Lockout Padlock
Body Color
White
Padlock Body Material
Steel
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Standards
NFPA 70E, OSHA 29 CFR 1910
Number of Keys
2
Bumper Color
White
Body Finish
Laminated
Number of Pins
4
Number of Bumpers
1
Includes
(2) Keys
Locking Mechanism
4-Pin Cylinder
Color
White
Body Material Coating
Laminated
Opening Type
Key
Horizontal Shackle Clearance
5/8 in
Key Style
Standard
Number of Keys Included
2
Number of Tumbler Pins
4
Resistance Properties
Pry Resistant
Non-Removable Key
No
Vertical Shackle Clearance
3/4 in

Description

Lockout Padlock, Body Color White, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 9/16 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.