Lockout Padlock, Keyed Alike, Steel, Yellow, 1 1/8 in Shackle Height, 2 1/8 in Body Width
Mfr # 6121KAYLW
Zoro # G3887199
product price:Â $29.49
/eaKey Features
Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
2 1/8 in
Shackle Height
1 1/8 in
Shackle Material
Boron Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6121KAYLW
Zoro #
G3887199
UPC #
071649279003
Country of Origin
Mexico
Dimensions
Body Width
2 1/8 in
Shackle Height
1 1/8 in
Body Height
2 1/8 in
Body Thickness
1 in
Width Across Shackle
7/8 in
Shackle Diameter
5/16 in
Details
Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Steel
Key Type
Keyed Alike
Shackle Material
Boron Alloy
Shackle Type
Open
Standards
ASTM F883-09
Number of Keys
2
Number of Pins
5
Features
Weather Tough Cover
Locking Mechanism
5-Pin Cylinder
Color
Yellow
Opening Type
Key
Opens with Key Number
10G002
Number of Tumbler Pins
5
For Location
Outdoor
Body Material Coating
Laminated
Number of Keys Included
2
Description
Lockout Padlock, Body Color Yellow, Body Height 2 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/8 in, Header Not Applicable, Key Style Not Applicable, Key Type Keyed Alike, Non-Removable Key Not Applicable, Resistance Properties Not Applicable, Shackle Diameter 5/16 in, Shackle Height 1 1/8 in, Shackle Material Boron Alloy, Shackle Type Open, Width Across Shackle 7/8 in, Body Material Coating Laminated, Features Weather Tough Cover, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.