Lockout Padlock, Keyed Alike, Thermoplastic, Black, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 406KABLK 4XX0006

  • Zoro # G3847724


product price:  $22.45
/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406KABLK 4XX0006
Zoro #
G3847724
UPC #
071649116179
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger, Property Of
Number of Keys
1
Includes
Lockout Labels
Green Certification or Other Recognition
UL Environment Claims Validated
Features
Prevents Arc Flashing, Prevents Electrical Current, Prevents Electrocution
Color
Black
Resistance Properties
Non-Conductive
Number of Tumbler Pins
6
Opening Type
Key
Language
English
Key Style
Standard
Header
Danger
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
1
Vertical Shackle Clearance
1 1/2 in

Description

Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products