Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Alike, Thermoplastic, Blue, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 411KAS3BLU

  • Zoro # G3732154


product price: $60.15
/pk 3, $20.05/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411KAS3BLU
Zoro #
G3732154
UPC #
071649162107
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger and Property of
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
(2) Keys, Labels
Color
Blue
Vertical Shackle Clearance
1 1/2 in
Number of Tumbler Pins
6
Resistance Properties
Chemical Resistant
Labeling
Label Included
Key Style
Standard
Header
Danger
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Language
English, French, Spanish
Number of Keys Included
2
Non-Removable Key
Yes

Description

Lockout Padlock, Body Color Blue, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Includes (2) Keys, Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products