Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Alike, Thermoplastic, Blue, 1 1/2 in Shackle Height, 1 3/8 in Body Width

  • Mfr # S31KAS3BLU

  • Zoro # G3622087


product price: $54.35
/pk 3, $18.12/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Shackle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S31KAS3BLU
Zoro #
G3622087
UPC #
071649162244
Country of Origin
Mexico

Dimensions

Body Width
1 3/8 in
Shackle Height
1 1/2 in
Body Height
1 7/8 in
Body Thickness
11/16 in
Width Across Shackle
5/8 in
Shackle Diameter
3/16 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Stainless Steel
Shackle Type
Open
Legend
Danger and Property of
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Number of Pins
6
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
(2) Keys, Labels
Locking Mechanism
6-Pin Cylinder
Color
Blue
Header
Danger
Horizontal Shackle Clearance
5/8 in
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Opening Type
Key
Language
English, French, Spanish
Number of Keys Included
2
Resistance Properties
Corrosion Resistant
Number of Tumbler Pins
6
Labeling
Label Included
Key Style
Standard

Description

Lockout Padlock, Body Color Blue, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products