Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Alike, Thermoplastic, Blue, 1 1/2 in Shackle Height, 1 3/8 in Body Width

  • Mfr # S33KAS6BLU

  • Zoro # G3714356


product price: $100.69
/pk 6, $16.78/ea
Free Shipping & Returns

Key Features

Body Color
Blue
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 3/8 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33KAS6BLU
Zoro #
G3714356
UPC #
071649163364
Country of Origin
Mexico

Dimensions

Body Width
1 3/8 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
11/16 in
Shackle Diameter
3/16 in
Width Across Shackle
5/8 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Stainless Steel
Shackle Type
Open
Legend
Danger and Property of
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Number of Pins
6
Includes
(2) Keys, Labels
Locking Mechanism
6-Pin Cylinder
Color
Blue
Non-Removable Key
No
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
5/8 in
Number of Keys Included
2
Labeling
Label Included
Key Style
Standard
Resistance Properties
Chemical Resistant
Number of Tumbler Pins
6
Header
Danger
Language
English, French, Spanish
Opening Type
Key

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.