Lockout Padlock, Keyed Alike, Thermoplastic, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 410KAS12GRN

  • Zoro # G4934456


product price:  $198.99
/pk 12, $16.58/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410KAS12GRN
Zoro #
G4934456
UPC #
071649167379
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
1/4 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger and Property of
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
(2) Keys, Labels
Color
Green
Non-Removable Key
Yes
Language
English, French, Spanish
Vertical Shackle Clearance
1 1/2 in
Key Style
Standard
Labeling
Label Included
Number of Keys Included
2
Header
Danger
Horizontal Shackle Clearance
13/16 in
Opening Type
Key
Resistance Properties
Chemical Resistant
Number of Tumbler Pins
6

Description

Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (2) Keys, Labels, Labeling Label Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products