Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Alike, Thermoplastic, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 406KAS3RED

  • Zoro # G3600974


product price: $53.35
/pk 3, $17.78/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406KAS3RED
Zoro #
G3600974
UPC #
071649162053
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger and Property of
Standards
Osha
Number of Keys
2
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
(2) Keys, Labels
Color
Red
Non-Removable Key
Yes
Resistance Properties
Non-Conductive
Horizontal Shackle Clearance
13/16 in
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
2
Language
English, French, Spanish
Labeling
Label Included
Key Style
Standard
Header
Danger
Number of Tumbler Pins
6

Description

Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Includes (2) Keys, Labels, Labeling Label Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products