Zoro Homepage

Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, PK3

  • Mfr # 410KAS3RED

  • Zoro # G4934352


product price: $55.65
/pk 3, $18.55/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410KAS3RED
Zoro #
G4934352
UPC #
071649167249
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
1/4 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger and Property of
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
(2) Keys, Labels
Color
Red
Number of Tumbler Pins
6
Resistance Properties
Chemical Resistant
Number of Keys Included
2
Horizontal Shackle Clearance
13/16 in
Key Style
Standard
Non-Removable Key
Yes
Header
Danger
Vertical Shackle Clearance
1 1/2 in
Opening Type
Key
Labeling
Label Included
Language
English, French, Spanish

Description

Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (2) Keys, Labels, Labeling Label Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products