Lockout Padlock, Keyed Alike, Thermoplastic, Yellow, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 410KAYLW

  • Zoro # G3887339


product price:  $16.39
/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410KAYLW
Zoro #
G3887339
UPC #
071649080432
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Metal
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA 1910.147
Number of Keys
1
Number of Pins
6
Features
Reserved for Safety Cylinder
Includes
(1) Key, Labels
Locking Mechanism
6-Pin Cylinder
Color
Yellow
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes
Language
English
Opens with Key Number
10F002
Number of Keys Included
1
Key Style
Standard
Resistance Properties
Chemical Resistant
Labeling
Label Attached
Number of Tumbler Pins
6
Opening Type
Key
Header
Danger
Products By Industry
Electrical

Description

Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Features Reserved for Safety Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products