Zoro Homepage

Lockout Padlock, Keyed Different, Thermoplastic, Standard Body, Steel, Purple, PK6

  • Mfr # 410S6PRP

  • Zoro # G3887357


product price: $95.89
/pk 6, $15.98/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410S6PRP
Zoro #
G3887357
UPC #
071649275821
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Shackle Material
Metal
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA 1910.147
Number of Keys
1
Number of Pins
6
Features
Non-Conductive
Includes
(6) Keys, Labels
Locking Mechanism
6-Pin Cylinder
Color
Purple
Header
Danger
Vertical Shackle Clearance
1 1/2 in
Labeling
Label Included
Opening Type
Key
Key Style
Standard
Resistance Properties
Chemical Resistant
Language
English
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
6
Number of Tumbler Pins
6

Description

Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Features Non-Conductive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.