Zoro Homepage

Lockout Padlock, Keyed Different, Thermoplastic, Teal, 1 1/2 in Shackle Height, 1 3/8 in Body Width

  • Mfr # S33TEAL

  • Zoro # G3596223


product price: $19.55
/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Shackle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33TEAL
Zoro #
G3596223
UPC #
071649159800
Country of Origin
Mexico

Dimensions

Body Width
1 3/8 in
Shackle Height
1 1/2 in
Body Height
1 7/8 in
Body Thickness
11/16 in
Shackle Diameter
3/16 in
Width Across Shackle
5/8 in

Details

Item
Lockout Padlock
Body Color
Teal
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Shackle Material
Stainless Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Pins
6
Includes
Labels
Locking Mechanism
6-Pin Tumbler Cylinder
Color
Teal
Opening Type
Key
Language
English
Header
Danger
Key Style
Standard
Non-Removable Key
No
Labeling
Label Included
Horizontal Shackle Clearance
5/8 in
Number of Keys Included
1
Number of Tumbler Pins
6
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Corrosion Resistant

Description

Lockout Padlock, Body Color Teal, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.