This item is Discontinued.

Master Lock Lockout Station, Filled, Electrical, 8 In W S1745E410

Lockout Station, Filled, Electrical, 8 In W (Discontinued)

  • Mfr # S1745E410
  • Zoro # G0980761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1745E410
Zoro #
G0980761
UPC #
071649242212
Country of Origin
Unknown

Dimensions

Depth
3 1/2 in
Height
9 3/4 in
Width
8 in
Delete - Station Size
Small (1-20 Lockout Devices)
Overall Height
9.75 in
Overall Width
7.75 in
Overall Depth
3.38 in
Dimensions (H x W)
9.75 in x 7.75 in

Details

Item
Lockout Station
Lockout Application
Electrical Lockout
Includes
(1) Red Thermoplastic Padlock, (1) Plug Lockout, (1) Tag, (1) Tie
For Lockout Type
Electrical
Number of Components
3
Number of Padlocks Held
1
Standards
OSHA 1910.147
Key Type
Keyed Different
Max. Number of Padlocks
1
Material
polycarbonate
Color
Yellow
Number of Padlocks Included
1
Included Padlock Body Material
Thermoplastic
Keyed
Different
Filled/Unfilled
Filled
Portable
No
Number of Hooks
4
Wall Mounting
Yes
Lockout Visibility
Board Only
Lockout Station Closure Type
Open Front
Language
English, French, Spanish
Background Color
Yellow
Product Type
Portable Kit
Number of Key Hooks
4
Station Type_Cover
Yes Open Front Board Only
Delete - Station Type
Open Front Board Only
Number of Tags Included
1
Cover Type
Open Front
Number of Lockouts Included
3
Filled
Yes
Padlock Key Type
Keyed Different Padlocks
Delete - Number of Total Components
3 pieces
Station Cover Type
Uncovered
Filled_Unused
Filled
Visibility Inside
Board Only

Description

Lockout Station, Cover Type Open Front, Filled Yes, Number of Lockouts Included 3, Number of Padlocks Included 1, Number of Tags Included 1, Visibility Inside Board Only, For Lockout Type Electrical, Language English, French, Spanish, Background Color Yellow, Includes One 410Red Zenex(TM) Padlock, One 488 Plug Lockout Device, One 497A Lockout Tag, Key Type Keyed Different, Material Polycarbonate, Mounting Location Wall, Number of Hooks 4, Number of Padlocks Held 1, Overall Depth 3.38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.