Shop MASTER LOCK

Magnum Series Padlock, 38 in Dia Shackle, 2 in H Shackle, Boron Carbide Steel Shackle, Zinc Body

  • Mfr # M176XDLH

  • Zoro # G507686087


product price:  $36.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M176XDLH
Zoro #
G507686087
UPC #
71649236198
Country of Origin
China

Description

The Master Lock Magnum No M176XDLH Solid Body Padlock features a 2 in 51 mm wide zinc diecast body for strength and reliability The 38 in 10 mm diameter octagonal shackle is 2 in 51 mm long and made of ToughCut boroncarbide, 50 harder than hardened steel, offering maximum resistance to cutting and sawing The roller pin cylinder provides maximum pick and pry resistance The dial cover offers great weather protection and reinforced body bumper protects against scratches The lock includes set your own combination and the added convenience of a back up key The Lifetime Guarantee provides peace of mind from a brand you can trust

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.