This item is Discontinued.

Master Lock Master Lock 470-5KA-0303 Laminated Padlock Keyed Alike Key Code 0303; No 5 470-5KA-0303

Master Lock 470-5KA-0303 Laminated Padlock Keyed Alike Key Code 0303; No 5 (Discontinued)

  • Mfr # 470-5KA-0303
  • Zoro # G903956586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-5KA-0303
Zoro #
G903956586
UPC #
747925358822
Country of Origin
Mexico

Description

Features
  • Best used for industrial, storefronts/business gates, tool cribs, and vending machines
  • Commercial grade provides super protection from drilling and picking
  • Dual-locking levers
  • Hardened steel shackle for superior cut resistance
  • Keyed Alike—order multiple locks to open with the same key or custom order to match #3 padlock
Specification
  • Shackle Diameter - 3/8 in.
  • Shackle Length - 15/16 in.
  • Shackle Inner Width - 3/8 in.
  • Shackle Inner Height - 1 in.
  • Shackle Material - Hardened Steel
  • Body Width - 2 in.
  • Body Material - Steel
  • No. of Pins - 4
  • Combination/Keying - Key
  • Material - Hardened Boron Alloy
  • Finish - Laminate
  • Color - Gray, Silver
  • Item Weight - 0.83 lbs.
  • Pack of 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.