This item is Discontinued.

Master Lock Master Lock Assorted Colors Set Your Own Speed Dial Combination Lock  1500ID 71649114694

Master Lock Assorted Colors Set Your Own Speed Dial Combination Lock 1500ID (Discontinued)

  • Mfr # 71649114694
  • Zoro # G304086554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71649114694
Zoro #
G304086554
UPC #
71649114694
Country of Origin
China

Description

  • Combination lock
  • World's first combination lock that opens on up, down, left or right directional movements
  • Patented technology is faster, easier and more secure than a standard combination lock
  • Maximum security with anti-shim technology
  • Combination can be reset to any number of movements in any sequence
  • 2" wide metal body can be opened one handed without looking for ease of use
  • Matching pass code indicators like letter, numbers, colors, shapes or symbols are included for added customization
  • Hardened steel shackle for increased bolt cutter protection
  • Assorted colors
  • Length: 6.3
  • Width: 1.9
  • Height: 3.3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.