Master Lock

Master Lock Laminated Long Shackle Padlock 517D


product price: $25.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Anchor Material Steel
  • Fastener Finish Nickel
See all product information

Product Information

Details

Anchor Material Steel
Fastener Finish Nickel

Description

  • Cadmium rust proofing
  • Multi-spring locking mechanism
  • 2 nickel plated steel keys
  • 36 changes
  • Adjustable and removable 9/32" diameter steel shackle
  • Ratchet action provides vertical clearances from 2-.75" to 5-.38"
  • Horizontal clearance 13/16"
  • Laminated steel case 1-.75" wide
  • Carded
  • Length: 1.22
  • Width: 10.56
  • Height: 3.69
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.