
Master Lock
Master Lock S-Series Aluminum Safety Padlock, 1" Shackle, (Discontinued)
- Mfr # S1105YLW
- Zoro # G2491707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Master Lock
- MFR # S1105YLW
- Zoro # G2491707
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
| Body Width | 1-1/2 in |
Details
| Body Color | Yellow |
| Key Type | Keyed Different |
| Horizontal Shackle Clearance | 25/32 in |
| Vertical Shackle Clearance | 1 in |
Description
The Master Lock S-Series S1100 Aluminum Safety Padlocks Are Designed For Safety Lockout. Durable To Withstand Tough Environments, These Safety Padlocks Offer A Variety Of Customizable Features That Will Help Keep Your Work Zone Safe And Secure.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.