No 1572LF 3Letter Combo Padlock 112 Inside Shackle, Control Chart, Blk Dial, PK6
- Mfr # 1572LF
- Zoro # G406380345
product price:
$
88.15
/pk of 6, $14.69/ea
Key Features
Key Type
Not Keyed
Shackle Width
13/16 in
Shackle Height
1-1/2 in
Shackle Dia.
9/32 in
Body Width
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1572LF
- Zoro #
- G406380345
- UPC #
- 71649293498
- Country of Origin
- United States
- Key Type
- Not Keyed
Dimensions
- Shackle Width
- 13/16 in
- Shackle Height
- 1-1/2 in
- Shackle Dia.
- 9/32 in
- Body Width
- 1-7/8 in
Description
MASTER LOCK® NO. 1572LF 3-LETTER COMBO PADLOCK 1-1/2" INSIDE SHACKLE, CONTROL CHART, BLK DIAL MASTER LOCK LETTER LOCK TM IS A POPULAR COMBINATION LOCK WITH EASY TO DIAL AND REMEMBER 3-LETTER COMBINATIONS (PATENT PENDING). EVERY INDICATOR IS CLEARLY LABELED WITH BOLD LETTERS PRINTED ON THE DIAL. EASY TO REMEMBER PHRASE INCLUDED WITH EACH PADLOCK FOR ADDITIONAL CONVENIENCE. U.S. PATENT NO. 8,099,985 BLOCKGUARD® DUAL PROTECTION ANTI-SHIM TECHNOLOGY WITHSTANDS ATTEMPTS TO VIOLATE THE LATCH MECHANISM; FOREIGN PATENTS PENDING. 1585 AND 1572 INCLUDE COMBINATION CHART TO FACILITATE LOCK SYSTEM ADMINISTRATION. 1572 LOCKS DO NOT HAVE A CONTROL KEY FOR SUPERVISORY ACCESS. 1-7/8" (48MM) WIDE DOUBLE -REINFORCED STAINLESS STEEL BODY WITHSTANDS ABUSE. HARDENED STEEL SHACKLE. NOTES :
- MASTER LOCK LOCKERS' LOCKS MAY ONLY BE PURCHASED THROUGH AN OFFICIAL BUSINESS OR ORGANIZATION ACCOUNT. PLEASE INDICATE IF THE LOCK IS A NEW OR AN EXISTING KEY SYSTEM BY SELECTING "MASTER LOCK" IN THE DROP-DOWN FIELD. IF YOU HAVE AN EXISTING KEY SYSTEM, THE CONTROL KEY NUMBER MUST BE SPECIFIED IN KEY NUMBER FIELD. IF YOU NEED A NEW KEY SYSTEM, A CONTROL KEY MUST BE ORDERED SEPARATELY. SELECT THE CONTROL KEY MODEL AND QTY FROM THE LIST ON THE RIGHT SIDE OF THE SCREEN UNDER "CUSTOMERS WHO BOUGHT THIS ITEM ALSO BOUGHT", OR CALL FOR DETAILS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.