Shop All Padlocks
Master Lock
PADLOCK 1-3/4"" ONE KEY#1
Mfr # 1UP
Zoro # G901245736
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Hardened Steel
- Body Material Laminated Steel
- Shackle Dia. 5/16 in
- Shackle Height 15/16 in
- Shackle Width 3/4 in
Product Information
- Brand Master Lock
- MFR # 1UP
- Zoro # G901245736
- UPC # 71649079740
- Country of Origin United States
- Category Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 15/16 in |
Shackle Width | 3/4 in |
Body Width | 1-3/4 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340RH WARDROBE PIVOT 26D STL)
- PEMKO Door Bottom, Anodized, 48 in.L (2113GV48)
- DON-JO 1-1/4" x 4-7/8" ANSI Strike Filler Plate (FS260PC)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.LENT)
- MASTER LOCK HASP SINGLE HINGE 6-1/4"" (720-D)
- MASTER LOCK MAG 2"" COMBO 1-1/2"" SHKL (M175XDLFCCSEN)
- MASTER LOCK Lock/Cable Combo 4'X5/16 (8143D)
- MASTER LOCK Padlocks Master Padlock (1KA-2396)
- MASTER LOCK Luggage and Briefcase Padlock, 4 Dials (4696D)
- MASTER LOCK Three-Pin Brass Tumbler Locks, 3/4" Wide, 2 Locks & 2 Keys, PK2 (120T)
- MASTER LOCK PADLOCK VNYL CVR 1-9/16"" (141D)
- Master Lock Padlocks