Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, 1-3/8"Vertical Shackle Clearance

  • Mfr # 6400ENT

  • Zoro # G403528870


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery
Weather Resistant
Yes
Shackle Material
Boron Alloy
Series
6400
Body Width
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400ENT
Zoro #
G403528870
UPC #
071649350269
Country of Origin
Mexico

Dimensions

Body Width
2 7/16 in
Body Height
5 13/32 in
Body Thickness
1 11/16 in
Shackle Diameter
11/32 in

Details

Includes
Battery
Weather Resistant
Yes
Shackle Material
Boron Alloy
Series
6400
Includes Batteries
Yes
Lock Body Shape
Rectangle
Includes Chain
No
Shackle Shape
Rounded
Lock Body Finish
Laminated
Lock Body Color
Black
Key Locking Mechanism
Electric
Number of Fingerprints Held
0
Number of Locks in Pack
1
Item
Bluetooth Padlock
Features
Low Battery Notification and Reminder, No Unauthorized Key Duplication
Includes ID Tag
No
Includes Lock Cover
No
Vertical Shackle Clearance
1 3/8 in
Number of Keys
0
Lock Body Material
Covered Padlock
Environment
Outdoor
Includes Dust Cover
No
Lock Type
Bluetooth
Shackle Type
Shutter Shackle
Security Level
General Security
Horizontal Shackle Clearance
1 in
Standards
FCC ID MZR 6400, IC: 2676A-6400, NOM, NYCE

Description

Bluetooth Padlock, Security Level General Security, Shackle Material Boron Alloy, Body Thickness 1 11/16 in, Body Height 5 13/32 in, Body Width 2 7/16 in, Includes Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.