Padlock, Keyed Alike Key, 5/16 in Dia Shackle, 1-1/4 in H Shackle, Cast Hardened Steel Shackle

  • Mfr # 1805T

  • Zoro # G113758994


product price:  $21.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1805T
Zoro #
G113758994
UPC #
71649015588
Country of Origin
China

Description

Security for basic applications. Laminated steel case with 4-pin tumbler mechanism. Dual-locking system independently locks each shackle leg for added strength. Plastic bumper protects against marring and scratching. Hardened steel shackle. Two keys included. 1803 has 1-1/2 in wide case, 1/4 in Dia shackle and 3/4 in horizontal shackle clearance. 1805 has 2 in wide case, 5/16 in Dia shackle and 1 in horizontal shackle clearance. 1807 has 1-1/8 in wide case, 3/16 in Dia shackle and 9/16 in horizontal shackle clearance. Carded.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.