Shop MASTER LOCK

Padlock, Keyed Alike Key, 316 in Dia Shackle, Steel Shackle, Brass Body, 1316 in W Body

  • Mfr # 131T

  • Zoro # G307684986


product price:  $20.39
/ea

Key Features

Keying
Keyed Alike
Shackle Dia.
A: 3/16in B: 5/8in C: 9/16in
Body Color
Black
Body Width
1-3/16in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131T
Zoro #
G307684986
UPC #
71649002236
Country of Origin
China

Dimensions

Shackle Dia.
A: 3/16in B: 5/8in C: 9/16in
Body Width
1-3/16in

Details

Keying
Keyed Alike
Body Color
Black

Description

The Master Lock No 131T covered solid body Padlocks feature a 1316 in 30 mm wide black vinyl covered body for scratch and corrosion resistance The 316 in 5 mm diameter shackle is 58 in 16 mm long and made of hardened steel, offering extra resistance to cutting and sawing The 4pin cylinder prevents picking and the dual locking levers provide resistance against prying and hammering The limited lifetime Warranty provides peace of mind from a brand you can trust

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.