Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Master Lock Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 13/16 in W 500KA-255

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 13/16 in W (Discontinued)

  • Mfr # 500KA-255
  • Zoro # G3979166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500KA-255
Zoro #
G3979166
UPC #
071649131622
Country of Origin
China

Dimensions

Shackle Dia.
9/32 in
Shackle Height
13/16 in
Shackle Width
13/16 in
Body Width
1 3/4 in
Body Height
2 7/64 in
Body Thickness
3/4 in
Shackle Diameter
9/32 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Cabinets; Fences; Waste Management Equipment; Well and Septic Covers
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Key Type
Alike
Control Key Registration Required
No
Opens with Key No.
255
Number of Pins
3 Pin
Number of Bumpers
1
Environment
Indoor
Number of Locks in Pack
1
Number of Keys
2
Lock Body Color
Silver
Lock Body Material
Steel
Features
Duplicate keys not available
Includes ID Tag
No
Lock Type
Keyed Padlock
Bumper Color
Black
Includes Dust Cover
No
Bumper Material
Rubber
Corrosion-Resistant
No
Vertical Shackle Clearance
13/16 in
Key Locking Mechanism
Warded
Interchangeable Core
No
Rekeyable
No
Key Code
255
Horizontal Shackle Clearance
13/16 in
Includes Chain
No
Lock Body Finish
Laminated
Shackle Shape
Rounded
Shackle Finish
Nickel
Lock Body Shape
Rectangular
Locking Mechanism
Single Lever Locking
Security Level
General Security
Key Retaining
No
Includes Lock Cover
No

Description

Padlock, Shackle Dia. 9/32 in, Shackle Height 13/16 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 2 7/64 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 1, Number of Pins 3 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 255, Body Color Silver, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.