Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W

  • Mfr # 3KA-3252

  • Zoro # G3892275


product price: $14.85
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
9/32 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KA-3252
Zoro #
G3892275
UPC #
071649316104
Country of Origin
Mexico

Dimensions

Shackle Dia.
9/32 in
Shackle Height
3/4 in
Shackle Width
5/8 in
Body Thickness
3/4 in
Body Height
1 1/4 in
Body Width
1 9/16 in
Shackle Diameter
9/32 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Number of Bumpers
2
Number of Pins
4 Pin
Control Key Registration Required
No
Opens with Key No.
3252
Key Type
Alike
Rekeyable
No
Vertical Shackle Clearance
3/4 in
Lock Body Color
Silver
Lock Body Finish
Laminated
Key Code
3252
Number of Locks in Pack
1
Interchangeable Core
No
Key Retaining
No
Bumper Color
Black
Keyway Type
Master K1
Includes ID Tag
No
Includes Lock Cover
No
Additional Key Mfr Part No.
K1
Horizontal Shackle Clearance
5/8 in
Security Level
General Security
Includes Chain
No
Environment
Indoor
Number of Keys
2
Features
Maximum Pry Resistance
Corrosion-Resistant
No
Locking Mechanism
Ball Bearing Locking
Bumper Material
Rubber
Includes Dust Cover
No
Lock Type
Keyed Padlock
Shackle Shape
Rounded
Key Locking Mechanism
Pin Tumbler
Lock Body Shape
Rectangular
Lock Body Material
Steel
Shackle Finish
Nickel

Description

Padlock, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 9/16 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 3252, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.