Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 1DCOM

  • Zoro # G2746371


product price: $12.89
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Industrial
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DCOM
Zoro #
G2746371
UPC #
071649228285
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
15/16 in
Shackle Width
3/4 in
Body Height
1 5/16 in
Body Width
1 3/4 in
Body Thickness
7/8 in
Shackle Diameter
5/16 in
Width
1.7"

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Industrial
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Control Key Registration Required
No
Rekeyable
No
Key Type
Different
Number of Keys
2
Number of Pins
4 Pin
Opens with Key No.
2246
Number of Bumpers
2
Security Level
General Security
Features
Dual Ball Bearing Locking For Maximum Pry Resistance
Lock Body Color
Silver
Includes Dust Cover
No
Horizontal Shackle Clearance
3/4 in
Includes ID Tag
No
Corrosion-Resistant
No
Includes Lock Cover
No
Bumper Color
Gray
Additional Key Mfr Part No.
K1
Key Code
Varies
Number of Locks in Pack
1
Key Locking Mechanism
Pin Tumbler
Key Retaining
No
Environment
Indoor
Lock Body Finish
Laminated
Vertical Shackle Clearance
15/16 in
Keyway Type
Master K1
Lock Body Material
Steel
Lock Type
Keyed Padlock
Interchangeable Core
No
Shackle Shape
Rounded
Bumper Material
Rubber
Shackle Finish
Nickel
Locking Mechanism
Ball Bearing Locking
Lock Body Shape
Rectangular
Includes Chain
No

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 15/16 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products