Padlock, Keyed Different, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W

  • Mfr # M5STS

  • Zoro # G7420099


product price: $18.49
/ea

Key Features

Keying
Keyed Different
Body Material
Stainless Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5STS
Zoro #
G7420099
UPC #
071649290282
Country of Origin
China

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
15/16 in
Body Width
2 in
Body Dia.
2 in
Body Thickness
1 in
Body Height
1 45/64 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Stainless Steel
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Boron
Body Finish
Laminated
Tubular Key
No
Non Removable Key
No
Number of Pins
4 Pin
Interchangeable Core
No
National Stock No.
No
Control Key Registration Required
No
Number of Keys
2
Rekeyable
No
Keyway Type
Master K1
Number of Bumpers
2
Weather Proof
No
Opens with Key No.
Varies
Marine Grade Weather Proof
No
Key Type
Different
Includes Dust Cover
No
Key Locking Mechanism
Pin Tumbler
Lock Type
Keyed Padlock
Key Retaining
No
Lock Body Material
Stainless Steel
Features
Superior pry resistance with dual-ball bearing locking
Lock Body Finish
Laminated
Bumper Material
Rubber
Horizontal Shackle Clearance
15/16 in
Shackle Finish
Chrome-Plated
Lock Body Color
Silver
Number of Locks in Pack
1
Locking Mechanism
Ball Bearing Locking
Key Code
Varies
Lock Body Shape
Rectangular
Vertical Shackle Clearance
1 in
Bumper Color
Black
Security Level
General Security
Includes Lock Cover
No
Corrosion-Resistant
Yes
Includes ID Tag
No
Includes Chain
No
Additional Key Mfr Part No.
K1
Shackle Shape
Octagon
Environment
Both

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 15/16 in, Shackle Material Boron, Body Height 1 45/64 in, Body Width 2 in, Body Thickness 1 in, Body Material Stainless Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 2 in, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, High Security No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.