Shop MASTER LOCK

Photo ID Safety Tags, Danger Do Not Operate, English, 12 PK

  • Mfr # S4801
  • Zoro # G6221555

product price: 
$
30.15
/pk of 12, $2.51/ea

Key Features

Header
Danger
Legend
Do Not Operate
Material
Polypropylene
Write on Surface
Yes
Height
5 51/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4801
Zoro #
G6221555
UPC #
071649189180
Country of Origin
China
Item
Self-Laminating Photo ID Danger Tags
Header
Danger
Legend
Do Not Operate
Material
Polypropylene
Write on Surface
Yes
Standards
OSHA
Laminated
Yes
Header Legend Color
White
Tie Material
Nylon
Withstand Pull Force
50 lb
Legend Style
Text
Background Color
Red, White
No. of Ties Included
12
Includes
(12) Tags, (12) Ties
Legend/Background Color
Black, Red/White
Grommet Material
Brass
Legend Color
Black
Tag Color
Black/Red/White
Lockout Application
Lockout Padlocks
Shape
Rectangle
Language
English
Subject Matter
Danger
Sign Out Sections
Customize with Name, Department, Employee Specific Photo I.D
Number of Printed Sides
2
Photo ID Space
Yes
For Use With
Master Lock and American Lock Safety Padlocks and Lockout Hasps
Includes Ties
Yes
Sign Material
Polypropylene with PVC Laminate Overlay
Maximum Pull Force
50 lbf
For Location
Indoor, Outdoor
Header Text Color
White
Resistance Properties
Chemical Resistant, Grease Resistant, Water Resistant
Signage Type
Tag
Maximum Temperature
200 Degrees F
Minimum Temperature
-40 Degrees F
Fastener Type
Ties
Safety Tag Legend - Back Side
Peligro
Sign Header Background Color
Black/Red/White
Mount Type
Ties
Legend Type
Text
Header Background Color
Black/Red/White
Write-On Surface
Yes
Front Side Legend
Do Not Operate
Reverse Side Legend
Peligro
Sign Background Color
Red/White
Shell Material
Polypropylene
Compatible Product Type
Master Lock and American Lock Safety Padlocks and Lockout Hasps
Traction Material
Polypropylene

Dimensions

Height
5 51/64 in
Width
3 13/64 in
Hole Size
3/8 in
Hole Diameter
3/8 in
Overall Height
5 3/4 in
Overall Width
3 1/4 in

Description

Self-Laminating Photo ID Danger Tags, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend Peligro, Sign Background Color Red/White, Sign Material Polypropylene with PVC Laminate Overlay, Sign Out Sections Customize with Name, Department, Employee Specific Photo I.D, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.