Safety Tag, PK25
- Mfr # S4826
- Zoro # G824893168
product price:Â
$
54.75
/pk of 25, $2.19/ea
Key Features
Overall Height
5 3/4 in
Sign Material
Polypropylene; Brass grommet
Language
English
Legend Type
Text
Signage Type
Tag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4826
- Zoro #
- G824893168
- UPC #
- 071649383069
- Country of Origin
- China
Dimensions
- Overall Height
- 5 3/4 in
- Overall Width
- 3 in
Details
- Sign Material
- Polypropylene; Brass grommet
- Language
- English
- Legend Type
- Text
- Signage Type
- Tag
- Header
- CAUTION DO NOT REMOVE THIS TAG
- Item
- Safety Tag
- Write-On Surface
- Yes
Description
Safety Tag, Header CAUTION DO NOT REMOVE THIS TAG, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Sign Background Color Yellow, Sign Material Polypropylene; Brass grommet, Signage Type Tag, Write-On Surface Yes, Includes Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.