REKEYABLE SAFETY PADLOCK WITH 2 .5 SHACKLE, ALIKE KEY, LAMINATED STEEL BODY

  • Mfr # 25KALJ

  • Zoro # G822805484


product price: $25.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25KALJ
Zoro #
G822805484
UPC #
00071649364402
Country of Origin
United States

Description

THE MASTER LOCK NO. 25KALJ LAMINATED STEEL PADLOCK, KEYED ALIKE A " MULTIPLE LOCKS OPEN WITH THE SAME KEY A " FEATURES A 2IN (51MM) WIDE REINFORCED LAMINATED STEEL LOCK BODY PROVIDING EXTRA STRENGTH AND A 2 1/2IN (64MM) TALL, 3/8IN (19MM) DIAMETER HARDENED STEEL SHACKLE FOR EXCELLENT CUT RESISTANCE. DUAL BALL BEARINGS LOCKING FOR MAXIMUM PRY RESISTANCE MAKING IT IDEAL FOR INDUSTRIAL APPLICATIONS AND THE REKEYABLE, 5-PIN W27 CYLINDER HELPS PREVENT PICKING.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.