Shop MASTER LOCK
See all product information
Create Account
Rotating Gate Valve Lockout, 1 To 3 Diameter Handles, 480
- Mfr # 480
- Zoro # G702608976
product price:
$
21.59
/ea
Key Features
Lockout Material
Thermoplastic
Lockout Color
Red
For Use With
Gate Valves
Overall Depth
1-1/16in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480
- Zoro #
- G702608976
- UPC #
- 71649216732
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1-1/16in
Details
- Lockout Material
- Thermoplastic
- Lockout Color
- Red
- For Use With
- Gate Valves
Description
MASTER LOCK® ROTATING GATE VALVE LOCKOUT, 1" TO 3" DIAMETER HANDLES, 480 THE MASTER LOCK® NO. 480 ROTATING GATE VALVE LOCKOUT DEVICE FEATURES A 1-1/16IN (30MM) DEPTH AND 3/4IN (19MM) STEM OPENING FOR 1IN (25MM) TO 3IN (76MM) DIAMETER VALVE HANDLES TO SURROUND THE VALVE OPERATING HANDLE TO PROTECT AGAINST ACCIDENTAL VALVE OPENING. THE UNIQUE, PATENTED ROTATING DESIGN ALLOWS FOR EASIER INSTALLATION IN CONFINED SPACE APPLICATIONS. TOUGH, LIGHTWEIGHT, DIELECTRIC ZENEX THERMOPLASTIC BODY WITHSTANDS CHEMICALS AND PERFORMS EFFECTIVELY IN EXTREME CONDITIONS. INCLUDES HIGH-VISIBILITY PERMANENT SAFETY LABELS. FEATURES
- ROTATING GATE VALVE LOCKOUT DEVICE OUTWARD/INWARD ROTATION ALLOWS FOR EASIER INSTALLATION AND STORAGE SURROUNDS THE VALVE OPERATING HANDLE TO PROTECT AGAINST ACCIDENTAL VALVE OPENING UNIQUE PATENTED ROTATING DESIGN ALLOW FOR EASIER INSTALLATION IN CONFINED SPACE APPLICATIONS EACH SIZE ROTATES INTO ITSELF AND NESTS INTO THE NEXT LARGER SIZE TO SAVE SPACE IN SAFETY TOOL BOXES CENTER KNOCKOUT CAN BE REMOVED FOR RISING STEM GATE VALVES MULTIPLE WORKERS CAN APPLY THEIR PERSONAL SAFETY PADLOCKS COMPLETE WITH HIGH VISIBILITY PERMANENT SAFETY LABELS (ENGLISH, FRENCH & SPANISH) THAT CAN BE WRITTEN-ON TO IDENTIFY THE RESPONSIBLE PERSON TOUGH, LIGHTWEIGHT, DIELECTRIC THERMOPLASTIC BODIES WITHSTAND CHEMICALS FITS 1IN (25MM) TO 3IN (76MM) DIAMETER VALVE HANDLES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.