Shop MASTER LOCK
See all product information
Create Account
Safety 411 Series Zenex Thermoplastic Padlock, Orange,
Mfr # 411ORJ
Zoro # G808576469
product price:Â $29.89
/eaKey Features
Key Type
Keyed Different
Body Width
1-1/2in (38mm)
Shackle Height
1-1/2in (38mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411ORJ
- Zoro #
- G808576469
- UPC #
- 71649079078
- Country of Origin
- Mexico
Dimensions
- Body Width
- 1-1/2in (38mm)
- Shackle Height
- 1-1/2in (38mm)
Details
- Key Type
- Keyed Different
Description
Master lock safety 411 series zenex thermoplastic padlock, orange, 411orj features: 1-1/2 3.8cm wide 3 7.6cm tall zenex orange body, shackle w/1-1/2 3.8cm clearance designed exclusively for lockout/tagout applications durable, lightweight, non-conductive zenex lock body customize on-site with permanent, write-on labels compliance with osha one employee, one lock, one key directive high security, reserved-for-safety cylinder key retaining-ensures that padlock is not left unlocked keyed different 6-pin tumbler cylinder commercial boxed packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.