Zoro Homepage

Safety Padlock, Labeled, 1/4"Dx1-1/2"H Shackle, Red

  • Mfr # MLK410RED

  • Zoro # G301846885


product price: $16.39
/ea

Key Features

Body Color
Red
Shackle Material
Steel
Standards
OSHA
Overall Height
1.5 in
Shackle Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLK410RED
Zoro #
G301846885
UPC #
71649078927
Country of Origin
Mexico

Dimensions

Overall Height
1.5 in
Shackle Diameter
1/4 in

Details

Item
Danger Red Safety Padlock
Body Color
Red
Shackle Material
Steel
Standards
OSHA

Description

Labeled safety padlock is ideal for lockouts and meets OSHA 1910.147 standard. Durable, nonconductive padlock is light and easy to carry. Key-retaining feature ensures that padlock is not left unlocked. Padlock reads "Danger. Locked Out. Do Not Remove." and has a six-pin, tumbler cylinder that is keyed differently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.