Zoro Homepage

Safety Series A1107R American Lock Aluminum Padlock

  • Mfr # A1107RED

  • Zoro # G2492407


product price: $23.39
/ea

Key Features

Key Type
Keyed Different
Shackle Height
3 inches; 76 millimeters
Body Color
Red
Shackle Material
chrome plated, boron alloy
Padlock Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1107RED
Zoro #
G2492407
UPC #
-
Country of Origin
Mexico

Dimensions

Shackle Height
3 inches; 76 millimeters
Body Height
3in (75mm)
Body Width
1-1/2in (38mm)

Details

Key Type
Keyed Different
Body Color
Red
Shackle Material
chrome plated, boron alloy
Padlock Body Material
Aluminum

Description

Featuring An Extra-Long Alloy Shackle With 3" Clearance, The Master Lock Safety Series A1107R American Lock Aluminum Padlock Is Perfect For Hard-To-Fit Applications. The 1-1/2" Wide Red Anodized Aluminum Body With A Noncorrosive, Baked-On, Powder-Coated Finish Stays Bright, Which Means High Security For Your Equipment And Valuables. The Rekeyable 5-Pin Tumbler Cylinder And Durable Design Mean This Lock Will Last You For Years To Come.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.