This item is Discontinued.

Master Lock Safety Tag, 3 in. W, Polypropylene S4810

Safety Tag, 3 in. W, Polypropylene (Discontinued)

  • Mfr # S4810
  • Zoro # G4464741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4810
Zoro #
G4464741
UPC #
071649273490
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in
Hole Size
9/32 in
Hole Diameter
1/4 in

Details

Item
Safety Tag
Header
Danger
Legend
Do Not Operate
Material
Polypropylene
Write on Surface
Yes
Standards
OSHA
Legend Style
Text
Background Color
White
Legend Color
Black
Header Legend Color
White
Includes
100 Labels
Legend/Background Color
White/Red
Shape
Rectangle
Language
English
Sign Out Sections
Department, Expected Completion, Name
For Use With
Padlock Shackles
Number of Printed Sides
2
Sign Material
Polypropylene
Tag Type
Tag
For Location
Outdoor
Header Text Color
White
Tag Material
Plastic
Signage Type
Tag

Description

Safety Tag, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 in, Overall Width 3 in, Reverse Side Legend Danger, Sign Background Color White, Sign Material Polypropylene, Sign Out Sections Department, Expected Completion, Name, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Padlock Shackles, Header Background Color Black, Red, White, Header Text Color White, Hole Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.