Safety Tag, PK100
- Mfr # S4828
- Zoro # G424893285
product price:Â
$
91.85
/pk of 100, $0.92/ea
Key Features
Signage Type
Tag
Language
English, Spanish
Overall Width
3 in
Sign Material
Cardstock; Brass grommet
Write-On Surface
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4828
- Zoro #
- G424893285
- UPC #
- 071649383083
- Country of Origin
- China
Dimensions
- Overall Width
- 3 in
- Overall Height
- 5 3/4 in
Details
- Signage Type
- Tag
- Language
- English, Spanish
- Sign Material
- Cardstock; Brass grommet
- Write-On Surface
- Yes
- Header
- OUT OF SERVICE/FUERA DE SERVICO
- Item
- Safety Tag
- Legend Type
- Text
Description
Safety Tag, Header OUT OF SERVICE/FUERA DE SERVICO, Language English, Spanish, Legend Type Text, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Sign Background Color White, Sign Material Cardstock; Brass grommet, Signage Type Tag, Write-On Surface Yes, Includes Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.