Safety Tag, PK25
- Mfr # S4815
- Zoro # G424892844
product price:Â
$
63.99
/pk of 25, $2.56/ea
Key Features
Language
English
Write-On Surface
Yes
Signage Type
Tag
Sign Material
Cardstock; Adhesive backed PET Overlaminate
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4815
- Zoro #
- G424892844
- UPC #
- 071649383885
- Country of Origin
- China
Dimensions
- Overall Width
- 3 in
- Overall Height
- 5 3/4 in
Details
- Language
- English
- Write-On Surface
- Yes
- Item
- Safety Tag
- Signage Type
- Tag
- Sign Material
- Cardstock; Adhesive backed PET Overlaminate
- Header
- DANGER DO NOT OPERATE
- Legend Type
- Text
Description
Safety Tag, Header DANGER DO NOT OPERATE, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Sign Background Color White, Sign Material Cardstock; Adhesive backed PET Overlaminate, Signage Type Tag, Write-On Surface Yes, Includes Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.