Safety Tag, PK25
- Mfr # S4824
- Zoro # G724892759
product price:Â
$
54.75
/pk of 25, $2.19/ea
Key Features
Header
CAUTION DO NOT REMOVE THIS TAG
Overall Height
5 3/4 in
Overall Width
3 in
Write-On Surface
Yes
Legend Type
Text
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4824
- Zoro #
- G724892759
- UPC #
- 071649383052
- Country of Origin
- China
Dimensions
- Overall Height
- 5 3/4 in
- Overall Width
- 3 in
Details
- Header
- CAUTION DO NOT REMOVE THIS TAG
- Item
- Safety Tag
- Write-On Surface
- Yes
- Legend Type
- Text
- Language
- English
- Signage Type
- Tag
Description
Safety Tag, Header CAUTION DO NOT REMOVE THIS TAG, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Sign Background Color Yellow, Sign Material Polypropylene, Signage Type Tag, Write-On Surface Yes, Includes Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.