Safety Tag, PK25
- Mfr # S4825
- Zoro # G324893965
product price:Â
$
73.99
/pk of 25, $2.96/ea
Key Features
Sign Material
Polypropylene; Brass grommet
Overall Width
2 in
Language
English
Signage Type
Tag
Header
DANGER EQUIPMENT LOCKED OUT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4825
- Zoro #
- G324893965
- UPC #
- 071649383021
- Country of Origin
- China
- Sign Material
- Polypropylene; Brass grommet
- Language
- English
- Signage Type
- Tag
- Header
- DANGER EQUIPMENT LOCKED OUT
- Write-On Surface
- Yes
- Legend Type
- Text
- Item
- Safety Tag
Dimensions
- Overall Width
- 2 in
- Overall Height
- 4 in
Description
Safety Tag, Header DANGER EQUIPMENT LOCKED OUT, Language English, Legend Type Text, Number of Printed Sides 1, Overall Height 4 in, Overall Width 2 in, Sign Background Color White, Sign Material Polypropylene; Brass grommet, Signage Type Tag, Write-On Surface Yes, Includes Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.