Shop MASTER LOCK
See all product information
Create Account
Safety Tag, PK25
- Mfr # S4818
- Zoro # G724892988
product price:Â
$
54.69
/pk of 25, $2.19/ea
Key Features
Overall Width
3 in
Header
DANGER DO NOT USE
Language
English
Overall Height
5 3/4 in
Legend Type
Text
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4818
- Zoro #
- G724892988
- UPC #
- 071649383120
- Country of Origin
- China
Dimensions
- Overall Width
- 3 in
- Overall Height
- 5 3/4 in
Details
- Header
- DANGER DO NOT USE
- Language
- English
- Legend Type
- Text
- Write-On Surface
- Yes
- Signage Type
- Tag
- Sign Material
- Polypropylene; Brass grommet
- Item
- Safety Tag
Description
Safety Tag, Header DANGER DO NOT USE, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Sign Background Color White, Sign Material Polypropylene; Brass grommet, Signage Type Tag, Write-On Surface Yes, Includes Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.