Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Master Lock Storage Cabinet, 12-1/4in H, 10-3/4in W, 3in D 7125D

Storage Cabinet, 12-1/4in H, 10-3/4in W, 3in D (Discontinued)

  • Mfr # 7125D
  • Zoro # G002661084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7125D
Zoro #
G002661084
UPC #
71649248566
Country of Origin
China

Dimensions

Overall Height
12-1/4in
Overall Depth
3in
Overall Width
10-3/4in

Details

Duty Rating
Heavy Duty
Item
Storage Cabinet
Lock Type
Rekeyable wafer cylinder lock
Cabinet Material
Steel

Description

MASTER LOCK® NO. 7125D HEAVY DUTY KEY CABINET - HOLDS 60-KEYS 12-1/4"W X 3"D X 10-1/4"H, 2 KEYS MASTER LOCK® NO. 7125D KEY CABINET. STORES UP TO 60 KEYS. IT IS MADE OF HEAVY DUTY STEEL CONSTRUCTION WITH FULL LENGTH, HINGED DOOR AND BUILT-IN SLOTTED KEY RACKS. FEATURES A DURABLE BEIGE POWDER COATED CABINET FINISH. REKEYABLE WAFER CYLINDER LOCK WITH IMPROVED PICK RESISTANCE. KEY RETAINING SECURITY INSURES KEY CANNOT BE REMOVED UNTIL CABINET IS LOCKED. INCLUDES 2 KEYS, KEY HOLDERS, CROSS REFERENCE CHART AND INSTALLATION HARDWARE. BEST USED WITH KEY SAFES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.