This item is Discontinued.

Master Lock Street Cable Cuff, 6 Ft 8295DPS

Street Cable Cuff, 6 Ft (Discontinued)

  • Mfr # 8295DPS
  • Zoro # G1100574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8295DPS
Zoro #
G1100574
UPC #
071649240782
Country of Origin
China

Details

Item
Cuff Lock with Cable
Finish
Black Vinyl
Type
Street Cuff Locks

Description

Cable Lock, Cuff, Steel Body Material, Length 6 Ft, Width 3 In, Thickness 5/8 Inches, Key Type Different, Vinyl Coating, Cable Braided Steel, Contains Keys, Black Vinyl Finish, For Jobsite and Mobile Security

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.