Universal Miniature Circuit Breaker Lockout Device, Tool-Free

  • Mfr # S2394
  • Zoro # G908576475
product price: 
$
27.49
/ea
Sold in multiples of 2 for $54.98

Key Features

Material
PBT and PC Thermoplastic
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S2394
Zoro #
G908576475
UPC #
71649198809
Country of Origin
Mexico

Details

Material
PBT and PC Thermoplastic
Color
Red

Description

Master lock s2394 universal miniature circuit breaker lockout device, tool-free the master lock no. S2394 universal miniature circuit breaker lockout device locks virtually all miniature iso/din pin-out circuit breakers throughout the world. The patented device features a thumb turn dial screw for easy attachment, no tools required. Device attaches to circuit breaker and makes dial inaccessible in the locked position to prevent removal. Padlock can be applied horizontally or vertically, and design allows device to be mounted side-by-side on adjacent breakers. Device works with all american lock and master lock safety padlocks and lockout hasps. features: miniature circuit breaker lockout device locks virtually all miniature iso/din circuit breakers throughout the world thumb turn dial screw for easy attachment - no tools required!! dial is inaccessible in the locked position to prevent removal safety padlock can be applied horizontally or vertically can be mounted side-by-side on adjacent miniature circuit breakers durable thermoplastic material is chemical resistant and performs effectively in extreme environments works with all master lock and american lock safety padlocks and lockout hasps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews