Shop BRADY
See all product information
Create Account
Multi-Pole Breaker Lockout, 6/Pack
- Mfr # 66320
- Zoro # G108491660
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Maximum Number of Padlocks
2
Material
Polypropylene
For Maximum Padlock Shackle Diameter
0.28 in
Color
Red
Overall Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66320
- Zoro #
- G108491660
- UPC #
- 754473663209
- Country of Origin
- China
- Maximum Number of Padlocks
- 2
- Material
- Polypropylene
- Color
- Red
- Standards
- OSHA 1910.147
Dimensions
- For Maximum Padlock Shackle Diameter
- 0.28 in
- Overall Width
- 1.25 in
- Overall Length
- 2.25 in
- Overall Height
- 1.05 in
Description
Brady 66320 multi-pole breaker lockout, 1-1/4w x 1-1/16h, 6/pack universal multi-pole breaker lockouts are made of durable impact-modified nylon and are compatible with most two or three pole breakers with a tie-bar. This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance. Simply tighten the thumbscrew to clamp the breaker lockout securely over the tie bar, then insert the lock to prevent the clamp from being loosened.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.