This item is Discontinued.

Master Mechanic MM 20V DrillImpact ML-CD183GD-200S ML-IS50-2

MM 20V DrillImpact (Discontinued)

  • Mfr # ML-CD183GD-200S ML-IS50-2
  • Zoro # G108654553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML-CD183GD-200S ML-IS50-2
Zoro #
G108654553
UPC #
52088112175
Country of Origin
China

Description

Master Mechanic 20V 12 brushless drill brushless impact driver kit Drill high performance compact drill with ergonomic design, brushless motor technology, 231 torque settings, 0500 and 02000 RPM On board trigger activated LED work light, over molded soft grip handle, switch with additional soft grip cover, chuck size 12, drill capacity 1316'' wood, 38'' steel Impact driver high performance compact impact driver with ergonomic design, brushless motor technology, 01300, 02000 and 03100 RPM, powerful 1900 INLBS torque, on board trigger activated LED work light, over molded soft grip handle, switch with additional soft grip cover Clamping Range 14'' TV 103728 MM 20V battery 15A, TV 103729 MM 20V battery 3A sold separately

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.