Shop All Lawn & Garden Sprayers
Master Mfg
25 gal. Deluxe Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length
Mfr # SSO-01-025D-MM
Zoro # G2474670
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 25 gal.
- Hose Length 15 ft.
- Tank Material Polyethylene
- Flow Rate 2.2 gpm
- Pump Everflo 2.2 GPM
Product Information
- Brand Master Mfg
- MFR # SSO-01-025D-MM
- Zoro # G2474670
- UPC # 814485010832
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Dia. (In.) | 16 |
Opening Size | 5 in |
Height (In.) | 17 |
Height | 18 in |
Width | 18 in |
Length | 34 in |
Details
Description
Sprayer, Tank Capacity 25 gal, Flow Rate 2.2 gpm, 70 psi PSI, Hose Length 15 ft, Hose Material EPDM Rubber, Spray Distance Vertical 18 ft, Spray Distance Horizontal 30 ft, 5 in Opening Size, Nozzle Type Adjustable Brass Tip, Tank Material Polyethylene, Drain Yes, Application Applying Herbicides, Insecticides, Pesticides, and Water, Includes 10 ft Connection Cables, Adjustable Nozzle, Length 34 in, Width 18 in, Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SODASTREAM White 1 L Carbonator Bottle , 2PK (1741261010)
- TEEJET Teejet Tips, PK4 (PK-TT11003-VP)
- CLOROX Clorox 30036 2x Ultra Stain Fighter & Color Booster Original Scent; 22 oz (107339)
- MAKITA CHAIN SAW ELECTRIC 14" (3/8" - .050") (MPUC3551A)
- MASTER MFG Sprayer, 3-Point, Polyethylene Tank, 15 ft Hose Length (S3O-51-040A-MM)
- MASTER MFG 15 gal. Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSN-01-015A-MM)
- MASTER MFG 15 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-015D-MM)
- MASTER MFG Mist Sprayer, None Tank, 0 in Hose Length (MMS-01-000N-MM)
- MASTER MFG 9 gal Lawn Sprayer, 50 in Coverage, 12 V Rechargable Battery, 2 hr Per Charge (PCD-E3-009B-MM)
- MASTER MFG 25 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-025D-MM)
- MILWAUKEE TOOL 1 gal Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G1, 49-16-2764)
- Master Mfg Lawn Sprayers & Accessories