Zoro Homepage

Funnel Nose Plunger, Rubber, 4" Cup dia.

  • Mfr # MP1600

  • Zoro # G5380459


product price: $13.39
/ea

Key Features

Plunger Material
Rubber
Handle Material
Rubber
Handle Length
11 1/4 in
Cup Dia.
4 in
For Use With
Toilets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP1600
Zoro #
G5380459
UPC #
077115160004
Country of Origin
United States

Dimensions

Handle Length
11 1/4 in
Cup Dia.
4 in
Diameter - Maximum
4 in
Diameter - Minimum
3 1/2 in

Details

Item
Accordion Flange Plunger
Plunger Material
Rubber
Handle Material
Rubber
For Use With
Toilets
Product Type
Accordion Flange Plunger

Description

Accordion Flange Plunger, Product Type Accordion Flange Plunger, Plunger Material Rubber, Handle Length 11 1/4 in, Diameter - Maximum 4 in, For Use With Toilets, Diameter - Minimum 3 1/2 in, Handle Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.