Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Sink Plunger, Rubber, 5" Cup dia.

  • Mfr # MPS4

  • Zoro # G5382069


product price: $8.59
/ea

Key Features

Plunger Material
Rubber
Handle Material
Rubber
Handle Length
6 1/2 in
Cup Dia.
5 in
For Use With
Floor Drains, Showers/Tubs, Sinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPS4
Zoro #
G5382069
UPC #
077115400001
Country of Origin
United States

Dimensions

Handle Length
6 1/2 in
Cup Dia.
5 in
Diameter - Minimum
5 in
Diameter - Maximum
5 in

Details

Item
Accordion Cup Plunger
Plunger Material
Rubber
Handle Material
Rubber
For Use With
Floor Drains, Showers/Tubs, Sinks
Product Type
Accordion Cup Plunger

Description

Accordion Cup Plunger, Product Type Accordion Cup Plunger, Plunger Material Rubber, Handle Length 6 1/2 in, Diameter - Maximum 5 in, For Use With Floor Drains, Showers/Tubs, Sinks, Diameter - Minimum 5 in, Handle Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.