
350 ASSEMBLY
Mfr # AAG1A1B6A12
Zoro # G605847786
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Drain Type
Float (Plastic Stem)
Connection Size - Air Treatment
1/4" NPT
Max. Incoming Pressure - Air Treatment
150 psi
Adjustment Range
0 to 150 psi
Bowl Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAG1A1B6A12
Zoro #
G605847786
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
1/4" NPT
Details
Drain Type
Float (Plastic Stem)
Max. Incoming Pressure - Air Treatment
150 psi
Adjustment Range
0 to 150 psi
Bowl Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.